4 - 8-1/2 in. 3000 lb. Steel Adjustable I-Beam Adapter
4 - 8-1/2 in. 3000 lb. Steel Adjustable I-Beam Adapter
Frequently Purchased Together
Product Details
- No assembly required
- Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
- No loose parts
- Meets NFPA®-13 requirements for seismic sway bracing
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in - 8-1/2 in
- Height:
- 2-5/8 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 3-5/8 in
- Work Load Limit:
- 3000 lb