40-1/2 x 5 - 10 in. Pipe Stand

You last purchased this on
 
nVent CADDY

40-1/2 x 5 - 10 in. Pipe Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

40-1/2 x 5 - 10 in. Pipe Stand

  • Fast #
  • Part #ECTS10
  • Item #7787389
  • Manufacturer Part #CTS10
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Complete out-of-the-box assembly provides a compact solution, simplifying material handling and reducing the amount of storage space required
  • Designed to minimize fabrication and reduce the installation time of a complete stand by up to 80%
  • Supports and fastens low to the ground horizontal pipe runs
  • Includes four holes for anchoring base to floor
  • Easy "push-to-install" nVent CADDY Rod Lock feature allows the V-bolt to assemble quickly
  • Integrated weep hole at bottom of stand provides drainage for condensation
  • V-bolt fastener accommodates multiple pipe sizes, reducing inventory by over 65%
  • Telescoping post provides fast vertical height adjustment
  • Requires Certification

Specifications

ANSI:
ANSI SP-58
Adjustable:
No
Color Finish Name:
Electrogalvanized
FM Approved:
No
Height:
49-7/8 in
IAPMO Listed -:
No
Length:
14-3/8 in
Material:
Steel
NSF Certified:
No
Pipe Capacity:
5 in - 10 in
Tool Stand Type:
Pipe Stand
Tool Type:
Pipe Stand
UL Listed:
No
Width:
8-1/2 in
Work Load Limit:
1740 lb