5/16 - 1/2 in. Hammer-On Clip Flange
5/16 - 1/2 in. Hammer-On Clip Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded rod hanger can swivel to provide a vertical dropdown
- Requires only a hammer to install
- Suspends threaded rod from beam flanges
Specifications
- Coating:
- nVent CADDY Armour
- Diameter - Outside:
- 3/8 in
- Fits Pipe Size:
- 5/16 in - 1/2 in
- Material:
- Steel
- UL Listed:
- Yes
- Work Load Limit:
- 200 lb