7/8 in. Polyamide Strut Pipe Clamp
7/8 in. Polyamide Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Snap-in and twist installation requires no tools
- Fits directly into vertical and horizontal strut channels
- Secures pipe and insulation without a break, providing an uninterrupted vapor barrier seal which eliminates sweating on metal fittings
- Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces
- For support and positioning of refrigeration, A/C tubing, PEX piping, conduit and cabling
Specifications
- Application:
- Air Conditioning, Fire Protection, HVAC, Pipe, Copper Tubing, Seismic, Tubing
- Fits Pipe Size:
- 7/8 in
- Material:
- Plastic
- Material Type:
- Polyamide
- PipeTubing Size:
- 1/2 in
- Temperature Range:
- -40 to 284 Deg F
- UL Listed:
- UL 2043
- Width:
- 1-5/8 in