Caddy® 5/8 CTS TSM TUBE To Strut Clamp

Part #ETSM0075  |  Item #3268032  |  Manufacturer Part #TSM0075

Type:

ETSM0075
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secures pipe while allowing it to expand, preventing cracked and fractured joints
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • Use for installation of refrigeration, A/C tubing and PEX piping in horizontal and vertical channels
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Collection: Caddy®

Fits Pipe Size: 5/8 in

Material: Plastic

Material Type: Polyamide

Type: ETSM0075

Width: 1-5/8 in