9-9/10 ft. Speed Link Wire with Hook

You last purchased this on
 
nVent CADDY

Caddy® 9-9/10 ft. Speed Link Wire with Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Caddy® 9-9/10 ft. Speed Link Wire with Hook

  • Fast #
  • Part #ESLK2L3
  • Item #4810206
  • Manufacturer Part #SLK2L3
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration
  • Spring latch helps provide secure connection
  • Easy to remove for applications requiring maintenance
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Collection:
Caddy®
FM Approved:
No
Height:
2-3/20 in
Length:
9-9/10 ft
Material:
Steel, Plastic, Zinc Alloy
Material Type:
Polypropylene
UL Listed:
Yes
Width:
3/4 in
Work Load Limit:
100 lb