nVent CADDY

Caddy® 1-1/2 in. OD Polyamide Swift Clip Strut Clamp for Vertical and Horizontal Strut Channels

Part #ETSMI0  |  Manufacturer Part #TSMI0150

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secures pipe and insulation without a break, providing an uninterrupted vapor barrier seal which eliminates sweating on metal fittings
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • For support and positioning of refrigeration, A/C tubing, PEX piping, conduit and cabling
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Application: HVAC

Brand Model Compatibility: Vertical and Horizontal Strut Channels

Collection: Caddy®

End Connections: OD

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: Polyamide

Maximum Temperature: 284

UL Listed: UL 2043

Width: 1-5/8 in