1 in. Vertical Mount Screw

You last purchased this on
 
nVent CADDY

Hangermate® 1 in. Vertical Mount Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Hangermate® 1 in. Vertical Mount Screw

  • Fast #
  • Part #EHMZG470
  • Item #7207960
  • Manufacturer Part #HMZG470
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eliminates the need for labor-intensive operations, such as pre-punching or drilling of steel components
  • Only one driver needed for all anchor sizes
  • Convenient design allows fast and easy installation
  • Tapped head permits in-line mounting of threaded rod systems
  • Requires Certification

Specifications

Coating:
Electrogalvanized
Collection:
Hangermate®
Diameter:
1/4 in
Length:
1 in
Material:
Steel
Rod Size (in):
3/8 in
UL Listed:
No