nVent CADDY

1-1/2 in. Lateral Telescoping Brace Assembly

Part #ECSBT  |  Manufacturer Part #CSBT1

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Telescoping brace member eliminates the need to cut pipe, minimizing waste and allowing one person to effectively complete the installation
  • Easy "push-to-install" nVent CADDY Rod Lock feature allows the V-bolt to assemble quickly
  • Length of telescoping lateral brace is fixed by installing the included self-drilling screw
  • Electrogalvanized coating throughout the entire assembly provides superior corrosion resistance
  • Designed to reduce the installation time of a complete brace by up to 80%
  • Design allows center loading of brace on the service pipe
  • Meets requirements of NFPA® 13

Specifications

Coating: Electro-galvanized

FM Approved: No

Fits Pipe Size: 1-1/2 in

Material: Steel

UL Listed: Yes

Work Load Limit: 1300