1/2 in. Steel Pre-galvanized Rod Hanger

You last purchased this on
 
nVent CADDY

Model 37 1/2 in. Steel Pre-galvanized Rod Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model 37 1/2 in. Steel Pre-galvanized Rod Hanger

  • Fast #
  • Part #E0370050EG
  • Item #1347224
  • Manufacturer Part #0370050EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Electro-zinc plated surface finish
  • Hand shower flow rate: 2.5 gpm @ 80 psi
  • Joins hanger rod to a structure
  • Accommodates up to 3 in deck thickness
  • Integral diverter, vacuum breaker not required
  • Flexible hosing enhances ease of installation
  • Requires Certification

Specifications

Application:
Pipe
Coating:
Pre-Galvanized
Collection:
Model 37
FM Approved:
Yes
Fits Pipe Size:
2-1/2 in - 8 in
Height:
2-3/4 in
Material:
Steel
Product Type:
Rod Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
Width:
1-1/2 in
Work Load Limit:
760 lb