2-1/2 x 1/2 in. Electrogalvanized Cast Iron Split Ring Hanger
Model 455 2-1/2 x 1/2 in. Electrogalvanized Cast Iron Split Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for piping runs close to ceiling or walls
- Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
- Recommended for the suspension of stationary non-insulated pipe lines
Specifications
- Adjustable:
- Yes
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Model 455
- Diameter - Outside:
- 2-7/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 3-1/4 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Work Load Limit:
- 300 lb