nVent CADDY

nVent Caddy 2 in. Steel Medium Wall Bracket

Part #E3520200PL  |  Manufacturer Part #3520200PL

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall attachment to support or suspend static piping
  • Conforms with Federal Specification WW-H-171 (Type 32), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 32)

Specifications

ANSI Specifications: ANSI 58

Coating: Plain

Collection: nVent Caddy

Depth: 18 in

FM Approved: No

Fits Pipe Size: 2 in

Height: 24 in

MSS Specifications: MSS SP-58

Material: Steel

UL Listed: No

Width: 4-1/2 in

Work Load Limit: 1500