3/8 in. Steel Plain 1-1/4 in. Beam Attachment

You last purchased this on
 
nVent CADDY

3/8 in. Steel Plain 1-1/4 in. Beam Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. Steel Plain 1-1/4 in. Beam Attachment

  • Fast #
  • Part #E3280037PL
  • Item #1346740
  • Manufacturer Part #3280037PL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-threaded
  • Conforms with Federal Specification WW-H-171 (Type 35), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 34)
  • Fastens to wall or the side of a joist to support hanger rod
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 34
Application:
Fire Protection
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Height:
2-9/16 in
Length:
1-1/4 in
MSS:
MSS SP-58 Type 34
Material:
Steel
Product Type:
Beam Attachment
Rod Size (in):
3/8 in
UL Listed:
Yes
Width:
1 in
Work Load Limit:
620 lb