1-1/4 in. Electrogalvanized Universal Sway Brace
This product has been replaced by
Manufacturer Part #CSB0125
1-1/4 in. Electrogalvanized Universal Sway Brace
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- UPC:
- 782856634232
- Work Load Limit:
- 3335