1-1/2 in. Riser Clamp for PVC Black

Part #E5150150PL  |  Item #1346477  |  Manufacturer Part #5150150PL

$10.65 EACH

Fits Pipe Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 2500
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1-1/2 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Carbon Steel