This product requires certification to purchase.

1-5/8 x 3-1/4 in. x 20 ft. 12 Gauge Half Slot Strut Green

You last purchased this on
 
nVent ERICO

1-5/8 x 3-1/4 in. x 20 ft. 12 Gauge Half Slot Strut Green

  • Fast #
  • Part #EE12H2000GN
  • Item #1346550
  • Manufacturer Part #E12H2000GN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
nVent ERICO

1-5/8 x 3-1/4 in. x 20 ft. 12 Gauge Half Slot Strut Green

  • Fast #
  • Part #EE12H2000GN
  • Item #1346550
  • Manufacturer Part #E12H2000GN
3.1 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 500
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used for heavy applications
  • For individual fastening or for efficiently constructing pipe for tube routes
  • Half slot configuration
  • Requires Certification

Specifications

Color Finish Name:
Green
FM Approved:
Yes
Gauge (metal):
12 ga
Height:
3-1/4 in
Length:
20 ft
Material:
Steel
Strut Type:
Half Slot Strut
Width:
1-5/8 in