1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Slotted Strut Green
1-5/8 x 1-5/8 in. x 20 ft. 12 Gauge Slotted Strut Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48-76, ASTM A-47-77, ASTM A-240, ASTM A-366, ASTM A-123
- Coating:
- Green
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Strut Type:
- Slotted Channel
- UL Listed:
- No
- Width:
- 1-5/8 in