1/2 in. Electro-Galvanized Universal Structure End Attachment
1/2 in. Electro-Galvanized Universal Structure End Attachment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-off bolt head enables installation/inspection of seismic sway braces
- Hot dipped galvanized finish is also available as special order
- For use in lateral/longitudinal sway bracing applications with 1 to 2" SCH 40 brace pipe Can be attached to concrete, bar joists, I-beams and respective adaptors
- Cross handles
- UL listed load up to 3000 lbs-force for 10" water-filled pipe
- Meets NFPA®-13 requirements for seismic sway bracing
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 1/2 in
- Fits Pipe Size:
- 1/2 in
- Material:
- Metal
- Product Type:
- Hanger Material
- UL Listed:
- Yes