nVent ERICO
2-3/4 in. Hammer
Part #E005275150PL | Item #7035953 | Manufacturer Part #005275150PL
$0.61
EACH
Length:
2-3/4 inHow to get it:
Product Details
Documents
Specifications
Coating: Plain
Length: 2-3/4 in
Material: Steel
Product Type: Nail Plate
Width: 1-1/2 in