2 in. Copper Strut Clamp
2 in. Copper Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Copper
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Diameter - Outside:
- 2-1/8 in
- Fits Pipe Size:
- 2 in
- Material:
- Steel
- Width:
- 1-1/4 in
- Work Load Limit:
- 800 lb