This product requires certification to purchase.

3 in. Steel Clevis Bolt Spacer

nVent ERICO

3 in. Steel Clevis Bolt Spacer

  • Fast #
  • Part #ECSBCS0300
  • Item #9535398
  • Manufacturer Part #CSBCS0300
3.9 out of 5 Customer Rating
Brand image
nVent ERICO

3 in. Steel Clevis Bolt Spacer

  • Fast #
  • Part #ECSBCS0300
  • Item #9535398
  • Manufacturer Part #CSBCS0300
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seismically braces the 401 Clevis Hanger series for lateral load
  • Retrofit ability allows the spacer to be installed after the clevis and pipe are installed
  • Ears easily pinch closed around the clevis hanger cross bolt with pliers
  • FM® specification tested (up to 8 in pipe size)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13/20 in
Fits Pipe Size
3 in
Height
67/100 in
Width
3-41/100 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Warranty & Product Information
FM Approved
Yes
Product Type
Clevis Bolt Spacer
UPC
782856965770