3/8 in. CTS Strut Clamp in Polished Chrome
3/8 in. CTS Strut Clamp in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Copper Electro Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Outside:
- 1/2 in
- Fits Pipe Size:
- 3/8 in
- Gauge (metal):
- 18 ga
- Material:
- Steel
- Work Load Limit:
- 400 lb