6 in. IPS Plated Strut Clamp
This product has been replaced by
Manufacturer Part #USC168EG
6 in. IPS Plated Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted, Galvanized
- Fits Pipe Size:
- 6 in
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes
- Width:
- 6 in