nVent ERICO

8 in. Electro-Galvanized Standard Universal Sway Brace

Part #ECSBSTU0800EG  |  Manufacturer Part #CSBSTU0800EG

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in lateral and longitudinal sway bracing applications
  • Slotted design for strength, snap-off bolt head enables installation/inspection of seismic sway braces
  • Hot dipped galvanized finish is also available as special order
  • Meets NFPA®-13 requirements for seismic sway bracing
  • UL® Listed for SCH 7, SCH 10 and SCH 40 service pipes, with loads up to 3000 lbs in both lateral and longitudinal directions
  • Cross handles

Documents

Specifications

Coating: Electro-galvanized

Fits Pipe Size: 8 in

Material: Steel

UL Listed: Yes