8 in. IPS Plated Strut Clamp
8 in. IPS Plated Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supports rigid pipe to strut
- Handles heavy loads
- One-piece design incorporates a retained bolt and built-in nut
- Load capacity is 1000 lbs
- Installs with a screwdriver or a nut driver
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted, Galvanized
- Diameter - Outside:
- 8-5/8 in
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 10 ga
- Material:
- Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes