nVent ERICO
8 in. Plated Standard Swivel Ring Hanger
Part #E1120800EG | Item #3866976 | Manufacturer Part #1120800EG
Call for Pricing
Fits Pipe Size:
8 inHow to get it:
Product Details
Documents
Specifications
Application: Fire Protection
Coating: Painted
Color Finish: Zinc
FM Approved: Yes
Fits Pipe Size: 8 in
MSS Specifications: MSS SP-58, MSS SP-69
Material: Steel
Product Type: Hanger Material
UL Listed: Yes