4 gal Tile and Grout Cleaner
4 gal Tile and Grout Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quickly and completely removes dirt, soap film, organic soils, rust, lime and other tough stains from tile and grout surfaces
- Safe on floor surfaces, washroom fixtures, stainless steel, aluminum, chrome, drains, pipes and glass surfaces
- Ready-to-use balanced blend of food grade acids and detergents
- Soils are dynamically emulsified and rinsed away leaving a bright, sparkling surface
Specifications
- Color Finish Name:
- Green
- Height:
- 12-2/5 in
- Length:
- 13 in
- Material:
- Liquid
- Size:
- 4 gal
- UL Listed:
- No
- Width:
- 13 in