Green Kleen 1 gal Multi-purpose Cleaner

Part #NNL950G4  |  Item #7484271  |  Manufacturer Part #NL950-G4

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-butyl formulation
  • Universal applications
  • Removes grease, oil, ink, food soils, and rubber marks
  • Noncorrosive
  • Appearance: Green - Water Thin
  • Scent: Sassafras
  • pH: 10.0 - 11.5
  • Size: 1 gal. bottle

Documents

Specifications

Application: [Concrete, Industrial, Kitchen, Multi-purpose]

CARB OTC LEED Compliant: No

Collection: Green Kleen

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1 gal