Hand Soap

You last purchased this on
 
Nyco

Proline® Hand Soap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyco

Proline® Hand Soap

  • Fast #
  • Part #NF2981G4
  • Item #7483989
  • Manufacturer Part #F2981-G4
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lotion soap that produces a rich lather that leaves hands clean and refreshed, but is tough on dirt
  • This formula is biodegradable and contains no environmental pollutants
  • Concentrated blend of gentle skin cleaning ingredients
  • For use in public restrooms, office restrooms, factory restrooms, schools, hotels and motels
  • Requires Certification

Specifications

Application:
Restrooms, Office Buildings, Factories, Schools, Hotels, Motels
Collection:
Proline®
Color Finish Category:
Pinks
Color Finish Name:
Pink
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Hand Soap
Size:
1 gal