Lavendera 1 gal Multi-purpose Cleaner and Degreaser

Part #NN269G4  |  Item #7484221  |  Manufacturer Part #N269-G4

Call for Pricing per CASE

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose cleaner and deodorizer

Specifications

Application: [Floor, Multi-purpose]

Collection: Lavendera

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Degreaser

SCAQMD Compliant: No

Size: 1 gal