ProLine 32 oz. Citrus Neutral Cleaner

Part #NF6850QC6  |  Item #7484280  |  Manufacturer Part #F6850-QC6

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-dulling, no residue, free-rinsing formula, suitable for use in autoscrubber or damp mop cleaning methods
  • Mild enough not to remove or affect floor finish gloss
  • One 8 gallon autoscrubber tank of ready-to-use cleaning solution
  • 1 squeeze yields one 1 bucket (4 gallons total)
  • pH: 8.0
  • Fragrance: Citrus
  • Color: Orange
  • Size: 32 ounce bottle (2-chamber)

Documents

Specifications

Application: Concrete

Collection: ProLine

Color Finish: Orange

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 32 oz