10 in. x 5 ft. Plastic Round Catch Basin Drain

You last purchased this on
 
Nyloplast America

10 in. x 5 ft. Plastic Round Catch Basin Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

10 in. x 5 ft. Plastic Round Catch Basin Drain

  • Fast #
  • Part #N2810AGO5
  • Item #7218707
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-477
Diameter:
10 in
Height:
10 ft
Material:
Plastic
Material Type:
PVC
Product Type:
Basin Drain
Shape:
Round
Waterworks Application:
Storm