Nyloplast America 12 in. H-25 Standard Square Hinged Grate N1299CGS

Nyloplast America

12 in. H-25 Standard Square Hinged Grate

Part #N1299CGS  |  Manufacturer Part #1299CGS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nyoplast® standard H-25 hinged design

Documents

Specifications

Drain Component Type: Grate

Length: 12 in

Trim Ring: No

Width: 12 in