12 x 8 in. Inline Drain Grate with SDR35 Adapter

Part #N2712AG8S  |  Item #1743138  |  Manufacturer Part #2712AG8S

Diameter:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inline drain has the ability to match up the grate inlet capacity with the inlet capacity of the storm pipe
  • With SDR35 adapter
  • Designed to enter an existing line with a riser and tee or for use at the beginning of a drain line and represent the latest in storm water piping technology
  • Drains are made to your specifications

Documents

Specifications

Diameter: 12 in

Length: 8 in

Material: Cast Iron