Nyloplast America

15 x 8 in. Inline Drain with Grate

Part #N2715AGN  |  Manufacturer Part #2715AG8N

Height:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 15 in

Height: 8 in

Material: Plastic

Material Type: PVC