18 in. H-25 Standard Drain Grate
18 in. H-25 Standard Drain Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nyoplast® standard H-20
Documents
Specifications
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 18 in
- Length:
- 12 in
- Trim Ring:
- No
- Width:
- 12 in