Nyloplast America

18 x 6 in. Inline Drain with Grate

Part #N2718AGN  |  Manufacturer Part #2718AG6N

Height:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 18 in

Height: 6 in

Material: Plastic

Material Type: PVC