DESCRIPTION

Nyloplast America 18 x 12 in. In-line Drain with Grate

N2718AG12N

Diameter:

SPECIFICATIONS

Diameter
18 in
Height
12 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY