18 x 12 in. PVC Inline Drain with Grate

You last purchased this on
 
Nyloplast America

18 x 12 in. PVC Inline Drain with Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

18 x 12 in. PVC Inline Drain with Grate

  • Fast #
  • Part #N2718AG12N
  • Item #689461
  • Manufacturer Part #2718AG12N
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adapting to ADS/Hancor dual wall pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212
Diameter - Inside 1:
18 in
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Product Type:
Drain, Grate
Waterworks Application:
Drainage