18 x 18 in. PVC Inline Drain with Grate
18 x 18 in. PVC Inline Drain with Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212
- Diameter - Inside 1:
- 18 in
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Drain, Grate
- Waterworks Application:
- Drainage