24 in. In-Line Drain with Grate

You last purchased this on
 
Nyloplast America

24 in. In-Line Drain with Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

24 in. In-Line Drain with Grate

  • Fast #
  • Part #N2724AG8N
  • Item #689467
  • Manufacturer Part #2724AG8N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Inexpensive installation: The product is lightweight and easily handled which translates into faster installation with less equipment and personnel, which results in a lower total cost
  • Field adjustments: Inline drains are easily adjustable in the field to meet final grade. Last minute trimming or extensions are easily made to insure proper positive drainage is achieved
  • Adapting to ADS/Hancor dual wall pipe
  • Additionally, the need to wait for grout to set-up is eliminated. With Nyloplast, you can connect and backfill immediately
  • Flexible resilient connection: The real world can be tough on underground structures. Soils consolidate unevenly and external loads can further complicate matters. Flexible connections allow minor movement to take place without compromising the structural or watertight integrity of the basin
  • Watertight connection: Structures are shipped with rubber gaskets to ensure a watertight connection. This prevents the soil infiltration that plagues precast (or “traditional”) structures and prevents long-term settlement around the basin
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-1784, ASTM D-2321, ASTM D-3212
Application:
Residential
Diameter:
24 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Product Type:
Drain, Grate
Waterworks Application:
Storm
Width:
8 in