24 x 18 in. PVC Inline Drain with Grate

Part #N2724AG18N  |  Item #689471  |  Manufacturer Part #2724AG18N

Call for Pricing EACH

Fitting Size 1:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212

Fitting Size 1: 18 in

Fitting Sizes: 18 in

Inside Diameter: 24 in

Material: Ductile Iron, Plastic

Material Type: PVC

Product Type: Drain, Grate

Waterworks Application: Sewer