24 x 24 in. PVC Inline Drain with Grate

Part #N2724AG24N  |  Item #689472  |  Manufacturer Part #2724AG24N

Call for Pricing EACH

Fitting Size 1:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adapting to ADS/Hancor dual wall pipe

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3212

Fitting Size 1: 24 in

Fitting Sizes: 24 in

Inside Diameter: 24 in

Material: Ductile Iron, Plastic

Material Type: PVC

Product Type: Drain, Grate

Waterworks Application: Sewer