25-3/4 in. Dome Grate

You last purchased this on
 
Nyloplast America

25-3/4 in. Dome Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

25-3/4 in. Dome Grate

  • Fast #
  • Part #N2499CGD
  • Item #7163787
  • Manufacturer Part #2499CGD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 70-50-05
Application:
Residential
Color Finish Name:
Black
Height:
8 in
IAPMO Listed -:
No
Product Type:
Grate
Trim Ring:
No