30 in. x 7 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate
30 in. x 7 ft. Ductile Iron and Plastic Catch Basin Drain with Round Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drain basins are easily adjustable in the field to meet final grade. Last minute trimming or extensions are easily made to insure proper positive drainage is achieved
- Structures are shipped with rubber gaskets to ensure a watertight connection. This prevents the soil infiltration that plagues precast (or "traditional") structures and prevents long-term settlement around the basin
- The product is lightweight and easily handled which translates into faster installation with less equipment and personnel, which results in a lower total cost
- Additionally, the need to wait for grout to set-up is eliminated. With Nyloplast, you can connect and backfill immediately
- The real world can be tough on underground structures. Soils consolidate unevenly and external loads can further complicate matters. Flexible connections allow minor movement to take place without compromising the structural or watertight integrity of the basin
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05
- Application:
- Commercial, Highways, Industrial, Road, Schools
- Diameter:
- 30 in
- Height:
- 7 ft
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Basin Drain, Grate
- Shape:
- Round
- Waterworks Application:
- Water
- Width:
- 30 in