DESCRIPTION

  • Designed to enter an existing line with a riser and tee or for use at the beginning of a drain line and represent the latest in storm water piping technology
  • Drains are made to your specifications
  • Inline drain has the ability to match up the grate inlet capacity with the inlet capacity of the storm pipe
  • With SDR35 adapter

Nyloplast America 4 in. Round Cast Iron Inline Drain SDR35 Adapter

N2708AG4S

Diameter:

SPECIFICATIONS

Diameter
8 in
Length
4 in
Material
Cast Iron
Shape
Round

Starting at
Call for Pricing
  • QUANTITY