Nyloplast America 6 in. In- LineDrain with Grate Sewer N2712AG6S

DESCRIPTION

  • Designed to enter an existing line with a riser and tee or for use at the beginning of a drain line and represent the latest in storm water piping technology
  • Drains are made to your specifications
  • Inline drain has the ability to match up the grate inlet capacity with the inlet capacity of the storm pipe
  • With grate sewer

Nyloplast America 6 in. In- LineDrain with Grate Sewer

N2712AG6S

Height:

SPECIFICATIONS

Diameter
12 in
Height
6 in
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS