8 in. SDR 35 PVC Inline Round Drain Adapter
8 in. SDR 35 PVC Inline Round Drain Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adapting to sewer PVC
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 70-50-05, ASTM D-2321, ASTM D-3034, ASTM D-3212
- Diameter - Inside 1:
- 8 in
- Material:
- Cast Iron, Ductile Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Drain Adapter
- Schedule Class:
- SDR 35
- Waterworks Application:
- Sewer