8 in. Plastic 22-1/2 Degree Elbow
8 in. Plastic 22-1/2 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Nyloplast® N-12® elbow
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 22-1/2°
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 096942316217