8 x 6 in. SDR 35 PVC Inline Round Drain Adapter

Part #N2708AG6S  |  Item #1595383  |  Manufacturer Part #2708AG6S

Inside Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adapting to sewer PVC

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 70-50-05, ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Inside Diameter: 8 in

Material: Cast Iron, Plastic

Material Type: PVC

Product Type: Drain Adapter

Schedule Class: SDR 35

Waterworks Application: Sewer